Shop All Bench Vises
Groz
9" Heavy Duty Woodworking Quick Action Vise, 9" with
Mfr # 39009
Zoro # G7035178
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 9"
- Material Cast-iron
- Duty Rating Heavy Duty
- Max. Opening 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 39009
- Zoro # G7035178
- UPC # 816139014081
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 9" |
Details
Material | Cast-iron |
Duty Rating | Heavy Duty |
Max. Opening | 10" |
Item | Woodworking Quick Action Vise,9" |
Description
Woodworking Quick Action Vise,9 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3/4 X 6 Daredevil Standard Spade Bit, Hex Shank, (DSB1009B)
- PROTO Socket Rail, 3/4 " Dr, 9 " (J2594)
- ZORO SELECT Head Set, M3, 30mm, SSG-801 (HS-M3)
- KIPP Cam Lever, Elastomer Expansion, Sz. 1, Dia. 14 mm, Handle 71, 5 mm, Polyamide Black, Stainless Steel (K0118.121114X12)
- GROZ 3" Steel Tool Maker Vise (35201)
- GROZ 4" Vise, Tilting, 4" with Swivel Base (35022)
- GROZ Clamp, Quick Action, Woodworking, 12" (39180)
- GROZ Clamp, Quick Action, Woodworking, 40" (39183)
- GROZ 3" Precision Drill Press Vise (35110)
- GROZ 4" Vise, Precision, Self Centering, 4" with Swivel Base (35040)
- WILTON MultiPurpose 412 Vise With Swivel, 450P (28844)
- Groz Vises & Presses