Shop All Hex Key Sets
Groz
7 Piece Metric Hex Key Set, 36120
Mfr # 36120
Zoro # G4707853
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Nickel
- Measurement Type Metric
- Number of Pieces 7
- Shape Hex
- Tip Size 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 36120
- Zoro # G4707853
- Country of Origin India
- Category Hex Key Sets
Dimensions
Tip Size | 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Size | 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Finish | Bright Nickel |
Measurement Type | Metric |
Number of Pieces | 7 |
Shape | Hex |
Item | Standard Hex Key Set |
Material | Chrome Vanadium |
End Shape | Standard |
Description
Hex Key Set,Metric,7 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME 3000 Ft/Lb TorqIt Electric Torque Wrench Kit - 1" Drive (67530K)
- MILWAUKEE TOOL 2 Piece Torque Lock Locking Pliers Set Ergonomic Handle (48-22-3602)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Porter Cable N031634, 698873, PK 2 (R07)
- CTA MANUFACTURING FEELER GAUGE SET-25 BLADE XTRA LONG (CTAA311)
- GROZ 7 Piece SAE Hex Key Set, 36104 (36104)
- GROZ 8 Piece Torx? Torx? Key Set, 36121 (36121)
- GROZ 25 Piece Metric/SAE Hex Key Set, 36130 (36130)
- GROZ 10 Piece Metric Hex Key Set, 36111 (36111)
- GROZ 9 Piece Torx? Torx? Key Set, 36102 (36102)
- GROZ 7 Piece Metric Hex Key Set, 36101 (36101)
- BONDHUS. 5pc Set Foldup 31638 (BND12585)
- Groz Hex Key Sets