Shop All Hex Key Sets
Groz
7 Piece Metric Hex Key Set, 36101
Mfr # 36101
Zoro # G4707871
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Nickel
- Measurement Type Metric
- Number of Pieces 7
- Shape Hex
- Tip Size 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 36101
- Zoro # G4707871
- UPC # 08901486361017
- Country of Origin India
- Category Hex Key Sets
Dimensions
Tip Size | 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Size | 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Finish | Bright Nickel |
Measurement Type | Metric |
Number of Pieces | 7 |
Shape | Hex |
Item | Standard Hex Key Set |
Material | Steel |
End Shape | Standard |
Description
Hex Key Set,Steel,Metric,7 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 3/4" (1224RCF)
- CRAFTSMAN 3/8 in Drive, SAE Crowfoot Wrench Set Crowfoot, Polished chrome (CMMT12052LZ)
- K TOOL INTL Alignment Bars 1 X 54 Long (CAT/54)
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket Size 6 mm L.52 mm (02050006)
- GROZ 25 Piece Metric/SAE Hex Key Set, 36130 (36130)
- GROZ 7 Piece Metric Hex Key Set, 36120 (36120)
- GROZ 8 Piece Torx? Torx? Key Set, 36121 (36121)
- GROZ 9 Piece Torx? Torx? Key Set, 36102 (36102)
- GROZ 10 Piece Metric Hex Key Set, 36111 (36111)
- GROZ 7 Piece SAE Hex Key Set, 36104 (36104)
- EKLIND 11 Piece SAE L-Shape Hex Key Set, 10111 (10111)
- Groz Hex Key Sets