Shop All Bench Vises
Groz
7" Light Duty Quick Release Woodworking Vise with
Mfr # 39011
Zoro # G7033470
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Width 7"
- Duty Rating Light Duty
- Max. Opening 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # 39011
- Zoro # G7033470
- UPC # 816139014104
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 7" |
Details
Duty Rating | Light Duty |
Max. Opening | 8" |
Item | Quick Release Woodworking Vise |
Description
Quick Release Woodworking Vise
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 3.50mm (C18925)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Metric Im (49-30MM)
- KNIPEX 3 Piece Channellock Plastic Grip Plier Wrench Set Dipped Handle (00 20 06 US2)
- DE-STA-CO Model With Grip (91090)
- GROZ 3" Steel Tool Maker Vise (35201)
- GROZ 6" Light Duty Wood Working Vise, 6" with (39006)
- GROZ 5" Precision Drill Press Vise (35112)
- GROZ 6" Mechanic Bench Vise (35483)
- GROZ 4" Vise, Tilting, 4" with Swivel Base (35022)
- GROZ 7" Center Screw Type Vise (35216)
- URREA Industrial bench vise 6" (426N)
- Groz Vises & Presses