Shop All Bench Vises
Groz
7" Light Duty Front Vise for Work Benches, 7" with
Mfr # 39020
Zoro # G7160548
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 7"
- Material Cast-iron
- Duty Rating Light Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 39020
- Zoro # G7160548
- UPC # 816139014043
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 7" |
Details
Material | Cast-iron |
Duty Rating | Light Duty |
Item | Front Vise for Work Benches,7" |
Description
The Groz 39020 7" Light Duty Front Vise for Work Benches is a tool that will provide you with reliable service. It is ideal for use on work benches, drill presses and other shop equipment. This vise features a jaw width of 7". The duty rating of this cast iron front vise is light duty. The Groz 39020 7" Light Duty Front Vise for Work Benches will be an essential addition to your bench or drill press.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS MFG 6 ADJ STL Protractor (17)
- KLEIN TOOLS Black Leather 1 Pockets, 5129 (5129)
- WIDIA Spiral Point Tap Plug, 3 Flutes (19116)
- CENTURY DRILL & TOOL Die 5/16-18 NC hex (96203)
- GROZ 6" Vise Machine, Milling, 6" with Swivel Base (35012)
- GROZ 2" Steel Toolmakers Vise (35200)
- GROZ 7" Light Duty Quick Release Woodworking Vise with (39011)
- GROZ 7" Heavy Duty Woodworking Quick Action Vise, 7" with (39007)
- GROZ 3" Steel Tool Maker Vise (35201)
- GROZ 5" Precision Drill Press Vise (35112)
- DAYTON 4" Machine Vise with Fixed Base (6Z846)
- Groz Vises & Presses