Shop All Bar Clamps
Groz
60" Bar Clamp, Steel Handle and 1-7/8" Throat Depth
Mfr # 39102
Zoro # G7053737
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 1-7/8"
- Type T Bar Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 39102
- Zoro # G7053737
- UPC # 816139014005
- Country of Origin India
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 1-7/8" |
Details
Handle Material | Steel |
Type | T Bar Clamp |
Item | Bar Clamp |
Max. Jaw Opening (In.) | 60" |
Description
T Bar Clamp,60 In.,Sash Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-14 Carbon Steel Taper Hand Tap (DWTT7/8-14)
- PELICAN Lid Organizer for 1510 (1519)
- TESA BROWN & SHARPE Universal Dovetail Attachment, 0.25 In (599-7054)
- WESTWARD 13/64" 135 Deg. Jobber Length Drill Bit (401J72)
- GROZ 48" Bar Clamp with Steel Handle and 1-7/8" Throat Depth (39101)
- GROZ 66" Clamp, 1-7/8" Throat Depth (39103)
- GROZ 30" Clamps, 2-1/8" Throat Depth (39132)
- GROZ 42" Reversible Clamp, 2-1/8" Throat Depth (39133)
- BESSEY 24 in Bar Clamp, Composite Plastic Handle and 7 in Throat Depth (TG7.024+2K)
- JORGENSEN HeavyDuty Bar Clamp, 1000 lb, 6 in Max Opening Size, 3 in D Throat, Steel Body (3706-HD)
- XTRWELD 20 in Clamp, F, 1200 PSI, 3-P S-Pad, Steel Chrome (TCFF201200SD)
- Groz Bar Clamps