Shop All Bench Vises
Groz
6" Vise, Tilting, 6" with Swivel Base
Mfr # 35027
Zoro # G4706849
product price: $1,192.99
/ea
Free Shipping & Returns
$1,192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 6"
- Material Cast-iron
- Base Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 35027
- Zoro # G4706849
- UPC # 08901486350271
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 6" |
Details
Material | Cast-iron |
Base Type | Swivel |
Item | Vise,Tilting,6" |
Description
Vise,Tilting,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pry Bar, Curved, 7-1/2 in. L (31MA25)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 1/2-13UNC (C65875)
- MILWAUKEE TOOL 3/4 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5090)
- K-TOOL INTERNATIONAL 1/4" Drive, 14mm Metric Socket, 6 Points (KTI-26214)
- GROZ 4" Vise, Precision, Self Centering, 4" with Swivel Base (35040)
- GROZ 4" Vise, Tilting, 4" with Swivel Base (35022)
- GROZ 6" Vise Machine, Milling, 6" with Swivel Base (35012)
- GROZ 5" Precision Drill Press Vise (35112)
- GROZ 5" Mechanic Bench Vise (35482)
- GROZ 7" Heavy Duty Plaine Screw Woodworking Vice, 7" with (39001)
- WILTON 3" Standard Duty Combination Vise with Swivel Base (153)
- Groz Bench Vises