Shop All Bench Vises
Groz
6" Mechanic Bench Vise
Mfr # 35483
Zoro # G4707713
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 6"
- Material Gray Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 35483
- Zoro # G4707713
- UPC # 08901486354835
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 6" |
Details
Material | Gray Iron |
Item | Vise,Mechanic Bench,6" |
Description
Vise,Mechanic Bench,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-1/2-6 UNC (403397)
- WIHA Ins Open End Wrench Set, 5/16-1-1/8, 14 Pc (20190)
- DEWALT Stanley Consumer Tools 248649 Single Edge Pull Saw (248649)
- 3M Central-Vacuum-Ready Random Orbit Sander (28503)
- GROZ 5" Mechanic Bench Vise (35482)
- GROZ 4" Mechanics Bench Vise (35481)
- GROZ 6" Vise Machine, Milling, 6" with Swivel Base (35012)
- GROZ 5" Precision Drill Press Vise (35112)
- GROZ 4" Vise, Tilting, 4" with Swivel Base (35022)
- GROZ 6" Rapid Action Vise (35132)
- PALMGREN 1-1/2" Light Duty Drill Press Vise, 1-1/2" with (9612152)
- Groz Vises & Presses