Shop All Bench Vises
Groz
5" Mechanic Bench Vise
Mfr # 35482
Zoro # G4707567
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 5"
- Material Gray Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 35482
- Zoro # G4707567
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 5" |
Details
Material | Gray Iron |
Item | Vise,Mechanic Bench,5" |
Description
Vise,Mechanic Bench,5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 5" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0500)
- PROTO 1/4 in Drive, E6 Torx(R) SAE Socket, 6 Points (J6906TX)
- KO-KEN T Handle Socket 12mm 6 Point 250 x 250mm (104M-12)
- MILWAUKEE TOOL M18 Brushless 2-Tool Combo Kit (2992-22)
- GROZ 4" Mechanics Bench Vise (35481)
- GROZ 6" Mechanic Bench Vise (35483)
- GROZ 2" Steel Toolmakers Vise (35200)
- GROZ 7" Light Duty Quick Release Woodworking Vise with (39011)
- GROZ 4" Universal Vise (35031)
- GROZ 4" Vise, Precision, Self Centering, 4" with Swivel Base (35040)
- PANAVISE 6" Light Duty Multi-Angle Vise with Stationary Base (396)
- Groz Bench Vises