Shop All Bar Clamps
Groz
42" Reversible Clamp, 2-1/8" Throat Depth
Mfr # 39133
Zoro # G7066949
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth (In.) 2-1/8"
- Type Duo Bar Clamp
- Max. Jaw Opening (In.) 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 39133
- Zoro # G7066949
- UPC # 816139014029
- Country of Origin India
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2-1/8" |
Details
Item | Reversible Clamp |
Type | Duo Bar Clamp |
Max. Jaw Opening (In.) | 42" |
Description
Duo Bar Reversible Clamp,42 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3/8 In Drive Impact Driver With 4 Tips, W2500P (W2500P)
- PROSKIT Pin Extractor, 3.2mm OD, 2.8mm ID (902-398)
- PORTER-CABLE 15 Amp 7-1/4 in. Electric Heavy-Duty Magnesium Shoe Circular Saw (PCE310)
- DRILL AMERICA 1/4"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X1/4)
- GROZ 48" Bar Clamp with Steel Handle and 1-7/8" Throat Depth (39101)
- GROZ 30" Clamps, 2-1/8" Throat Depth (39132)
- GROZ 66" Clamp, 1-7/8" Throat Depth (39103)
- GROZ 60" Bar Clamp, Steel Handle and 1-7/8" Throat Depth (39102)
- BESSEY 36 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.536)
- CR LAURENCE Polished Chrome No-Drill Clamp for 1/2-in Glass (NDC12CH)
- POWERWELD F-Clamp, 8" (F-1200-8)
- Groz Bar Clamps