Shop All Bench Vises
Groz
4" Vise, Tilting, 4" with Swivel Base
Mfr # 35022
Zoro # G4706919
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 4"
- Material Cast-iron
- Base Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # 35022
- Zoro # G4706919
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 4" |
Details
Material | Cast-iron |
Base Type | Swivel |
Item | Vise,Tilting,4" |
Description
Vise,Tilting,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2 Carat X 3/8 X 3" Single Point Diamond Dresser (3900-0074)
- MILWAUKEE TOOL 7" Comfort Grip Diagonal Cutting Pliers (48-22-6107)
- BON TOOL Step Tool, Inside 6" X 2 1/2", 1/4" Radius Wood Handle (12-514)
- CRAFTSMAN Socket Extension 1/2" Dr, 10 1/2 in L, 1 Pieces, Full Polish (CMMT44132)
- GROZ 6" Vise Machine, Milling, 6" with Swivel Base (35012)
- GROZ 4" Vise, Precision, Self Centering, 4" with Swivel Base (35040)
- GROZ 2" Steel Toolmakers Vise (35200)
- GROZ 6" Mechanic Bench Vise (35483)
- GROZ 7" Heavy Duty Plaine Screw Woodworking Vice, 7" with (39001)
- GROZ 7" Heavy Duty Woodworking Quick Action Vise, 7" with (39007)
- BETA Parallel Bench Vice, 125mm (015990125)
- Groz Bench Vises