Shop All Bench Vises
Groz
4" Vise, Precision, Self Centering, 4" with Swivel Base
Mfr # 35040
Zoro # G4706900
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 4"
- Material Cast-iron
- Base Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # 35040
- Zoro # G4706900
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 4" |
Details
Material | Cast-iron |
Base Type | Swivel |
Item | Vise,Precision,Self Centering,4" |
Description
Vise,Precision,Self Centering,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 14.0x1.50mm (95622)
- PRIME-LINE SWISS+TECH Multi-Tool Pliers for Key chain, Solid Stainless Steel Construction Single Pack (ST021901)
- CMT Roundover Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped (838.222.11)
- MILWAUKEE TOOL 7/16" Thunderbolt Titanium Coated Drill Bit (48-89-2225)
- GROZ 4" Vise, Tilting, 4" with Swivel Base (35022)
- GROZ 6" Vise Machine, Milling, 6" with Swivel Base (35012)
- GROZ Clamp, Quick Action, Woodworking, 40" (39183)
- GROZ 9" Heavy Duty Quick Action Woodworking Vise, 9" with (39012)
- GROZ 2" Steel Toolmakers Vise (35200)
- GROZ 7" Light Duty Front Vise for Work Benches, 7" with (39020)
- JPW INDUSTRIES 550P Multi-Purpose Vise 5.5 Inch (28824)
- Groz Bench Vises