Shop All Bench Vises
Groz
4" Mechanics Bench Vise
Mfr # 35481
Zoro # G4707628
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 4"
- Material Gray Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 35481
- Zoro # G4707628
- UPC # 08901486354811
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 4" |
Details
Material | Gray Iron |
Item | Vise,Mechanic Bench,4" |
Description
Vise,Mechanic Bench,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Electronic Torque Wrench, 26-3/16"L (J6014D)
- LINK HANDLES Tubular Handle, Steel, D-Grip (64084)
- GREENLEE Repair Brush for 555 Bender (86420)
- HOUGEN-OGURA 13/16 in. A Round Die, 5/64-1/8THK (75604)
- GROZ 5" Mechanic Bench Vise (35482)
- GROZ 6" Mechanic Bench Vise (35483)
- GROZ 10-1/2" Heavy Duty Quick Action Woodworking Vise, 10-1/2" with (39014)
- GROZ 6" Vise, Tilting, 6" with Swivel Base (35027)
- GROZ 9" Heavy Duty Quick Action Woodworking Vise, 9" with (39012)
- GROZ 7" Heavy Duty Plaine Screw Woodworking Vice, 7" with (39001)
- KANCA Primo Drop-Forged Vise With Swivel Base 100 mm (PRMWSB-100)
- Groz Bench Vises