Shop All Bar Clamps
Groz
36" Bar Clamp, Steel Handle and 1-7/8" Throat Depth
Mfr # 39100
Zoro # G7071200
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 1-7/8"
- Type T Bar Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 39100
- Zoro # G7071200
- UPC # 816139013985
- Country of Origin India
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 1-7/8" |
Details
Handle Material | Steel |
Type | T Bar Clamp |
Max. Jaw Opening (In.) | 36" |
Item | Bar Clamp |
Description
This Groz 39100 36" Bar Clamp is a versatile clamping tool that can be used in a variety of situations. The steel handle and 1-7/8" throat depth make it easy to grip and use. The bar clamp features a T design, which makes it easier to place the jaws on objects of different sizes. It has an overall length of 36", with a jaw opening of 36". This high quality bar clamp has a steel handle for ease of use. This Groz Bar Clamp is perfect for any project where you need firm, steady pressure while keeping your hands free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT FLAT FILE DBLCT BSTRD 6"" (21867NN)
- WESTWARD Auto wire Twister Pliers 10 3/8 L (48UV52)
- BAILEIGH INDUSTRIAL Tube Notcher, 2" Cutting Capacity Round (TN-210H)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 11mm (80004)
- GROZ 60" Bar Clamp, Steel Handle and 1-7/8" Throat Depth (39102)
- GROZ 30" Clamps, 2-1/8" Throat Depth (39132)
- GROZ 42" Reversible Clamp, 2-1/8" Throat Depth (39133)
- GROZ 48" Bar Clamp with Steel Handle and 1-7/8" Throat Depth (39101)
- GROZ 66" Clamp, 1-7/8" Throat Depth (39103)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL24)
- WILTON 18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1200S-18)
- Groz Bar Clamps