Shop All Bench Vises
Groz
3" Uni Grip Drill Press Vise
Mfr # 35120
Zoro # G4707013
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 3"
- Material Cast-iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 35120
- Zoro # G4707013
- UPC # 08901486351209
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 3" |
Details
Material | Cast-iron |
Item | Vise,Uni Grip,Drill Press,3" |
Description
Groz's Uni Grip Drill Press Vise is a great option for your workshop. The heavy duty vise has a precision ground base and vice bed that ensures smooth lateral movement of the movable jaw. It features longitudinal and transversal prisms in the fixed jaw that securely holds round jobs of different sizes both horizontally and vertically. A special seat in jaws facilitates retaining of flat work pieces, while a convenient unigrip mechanism makes operation easy. Groz's 3" Uni Grip Drill Press Vise will get you through all kinds of projects with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx(R) Flag Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 10 PK (36545)
- AMPG Carbide Contact Point, 4mm, M2.5 (Z6967)
- CRAFTSMAN Wrenches, 9/16" 72 Tooth 12 Point SAE Ra (CMMT42564)
- MILWAUKEE TOOL M12 FUEL Orbital Sander, M12 XC4.0 Batt (2531-20, 48-11-2440)
- GROZ 6" Rapid Action Vise (35132)
- GROZ 5" Precision Drill Press Vise (35112)
- GROZ 4" Universal Vise (35031)
- GROZ 7" Center Screw Type Vise (35216)
- GROZ Clamp, Quick Action, Woodworking, 12" (39180)
- GROZ 4" Vise, Tilting, 4" with Swivel Base (35022)
- WILTON 4" Industrial Drill Press Vise (11674)
- Groz Vises & Presses