Shop All Bench Vises
Groz
3" Steel Tool Maker Vise
Mfr # 35201
Zoro # G4707722
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 35201
- Zoro # G4707722
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 3" |
Details
Item | Vise,Tool Maker,Steel,3" |
Description
Vise,Tool Maker,Steel,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Right Angle Cut-Off Blade Type 1 Metal-Gemini Aluminum Oxide, 4-1/2 x 3/32 x 7/8, Max RPM: 13580 (662528-23599)
- BOSCH BOSCH® 3/4" X 12" SDS-Plus Rebar Cutter, RC2124, Carbide, 1-Piece (RC2124)
- CHICAGO-LATROBE Silver and Deming Drill (52512)
- WESTWARD 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YT80)
- GROZ 2" Steel Toolmakers Vise (35200)
- GROZ 7" Center Screw Type Vise (35216)
- GROZ 3" Uni Grip Drill Press Vise (35120)
- GROZ 7" Heavy Duty Woodworking Quick Action Vise, 7" with (39007)
- GROZ 6" Mechanic Bench Vise (35483)
- GROZ 7" Heavy Duty Plaine Screw Woodworking Vice, 7" with (39001)
- IRWIN Irwin Quick-Grip 586-226305 5 in. Heavy Duty Workshop Vise (586-226305)
- Groz Bench Vises