Shop All Bench Vises
Groz
3" Precision Drill Press Vise
Mfr # 35110
Zoro # G4707007
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 3"
- Material Cast-iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 35110
- Zoro # G4707007
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 3" |
Details
Material | Cast-iron |
Item | Vise,Precision,Drill Press,3" |
Description
The GROZ 35110 3" Precision Drill Press Vise is made of cast iron for increased durability. It features the same high standards as other Groz vises, making it an ideal choice for engineering workshops and tool rooms. Manufactured from graded cast iron, this vise has been designed for accuracy. The jaws are precisely ground to ensure precise clamping with no movement or vibration. When you need a reliable bench vise that's also accurate, the GROZ 35110 3" Precision Drill Press Vise is exactly what you're looking for.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER 8" Electric Floor Scraper Tile Stripper Vinyl Carpet Wood Remover (TSCP8)
- WESTWARD Adj Hand Reamer, 15/16-1 1/16, 9, HSS (4LGT5)
- EXCEL BLADES K47 Executive Retractable Hobby Knife, Pocket Clip, Craft Tool, 12pk (16047)
- HHIP 4 X 2 X 6 Aluminum Cast Magnetic V-Block Set (3402-0902)
- GROZ 5" Precision Drill Press Vise (35112)
- GROZ 4" Universal Vise (35031)
- GROZ 3" Uni Grip Drill Press Vise (35120)
- GROZ 7" Heavy Duty Plaine Screw Woodworking Vice, 7" with (39001)
- GROZ 7" Light Duty Front Vise for Work Benches, 7" with (39020)
- GROZ 7" Center Screw Type Vise (35216)
- DAYTON 8" Machine Vise with Fixed Base (4TK03)
- Groz Vises & Presses