Shop All Hand Ratchets
Groz
1/4" Drive 60 Geared Teeth Gourd Ratchet Handle, Slim Line, 1/4" Dr
Mfr # 40107
Zoro # G4708118
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Reversing Yes
- Head Style Gourd
- Overall Length 5.70"
- Number of Geared Teeth 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 40107
- Zoro # G4708118
- UPC # 08901486401072
- Country of Origin India
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Overall Length | 5.70" |
Details
Item | Ratchet Handle,Slim Line,1/4" Dr |
Reversing | Yes |
Head Style | Gourd |
Number of Geared Teeth | 60 |
Description
Ratchet Handle,Slim Line,1/4 In. Dr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Scriber and Mild Steel Hook, 8 In (51-1511)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 28 mm Size, Standard Socket, Black Phosphate (49-66-6366)
- WESTWARD Precision Slotted Screwdriver 1.5 mm Round (401L68)
- STARRETT Rule 18IN (C305R-18)
- GROZ 1/2" Drive 52 Geared Teeth Dual Drive Ratchet Handle, Dual Drive, 1/2" Dr (40311)
- PRO-GRADE TOOLS 1/2" Drive Round Round Head Ratchet , 1/2"Dr. , 14" (14018)
- EZRED 1/4" Drive 72 Geared Teeth Flex Head Extend Flex Head Ratchet, 1/4" Dr (MR14FL)
- TEKTON 3/8 Inch Drive Flex Head Quick-Release Comfort Grip Ratchet Set, 2-Piece 8, 12 in. (SRH91302)
- TEKTON 3/8 Inch Drive x 3 Inch Quick-Release Small Body Ratchet (SRH11503)
- URREA 3/4" Drive 10-1/32" Impact handle (7657)
- URREA 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 26" L, Chrome Plated Finish (5849)
- Groz Hand Ratchets