Shop All Hex Key Sets
Groz
10 Piece SAE Hex Key Set, 36112
Mfr # 36112
Zoro # G4707899
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Nickel
- Number of Pieces 10
- Shape Hex
- Tip Size 1/16", 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
- Material Chrome Vanadium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # 36112
- Zoro # G4707899
- Country of Origin India
- Category Hex Key Sets
Dimensions
Tip Size | 1/16", 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Size | 1/16", 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Finish | Bright Nickel |
Measurement Type | SAE |
Number of Pieces | 10 |
Shape | Hex |
Item | Standard Hex Key Set |
Material | Chrome Vanadium |
End Shape | Standard |
Description
Hex Key Set,Imperial,10 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/16" HEX DRIVER 6" LEN (GP29106F)
- WESTWARD Bucket Bag, Bucket Bag, Natural, Canvas, 0 Pockets (53JW40)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (534207)
- ILC Replacement for Dewalt Dcb203 Battery (DCB203)
- GROZ 7 Piece Metric Hex Key Set, 36120 (36120)
- GROZ 8 Piece Torx? Torx? Key Set, 36121 (36121)
- GROZ 25 Piece Metric/SAE Hex Key Set, 36130 (36130)
- GROZ 7 Piece SAE Hex Key Set, 36104 (36104)
- GROZ 7 Piece Metric Hex Key Set, 36101 (36101)
- GROZ 10 Piece Metric Hex Key Set, 36111 (36111)
- WESTWARD 12 Piece Metric/SAE T-Shape Hex Key Set, 4YR74 (4YR74)
- Groz Hex Keys & Hex Key Sets