Shop All Hex Key Sets
Groz
10 Piece Metric Hex Key Set, 36111
Mfr # 36111
Zoro # G4707880
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Nickel
- Number of Pieces 10
- Shape Hex
- Tip Size 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 5.5mm, 6mm, 8mm, 10mm
- Size 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 5.5mm, 6mm, 8mm, 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groz
- MFR # 36111
- Zoro # G4707880
- Country of Origin India
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 5.5mm, 6mm, 8mm, 10mm |
Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 5.5mm, 6mm, 8mm, 10mm |
Details
Finish | Bright Nickel |
Measurement Type | Metric |
Number of Pieces | 10 |
Shape | Hex |
Item | Standard Hex Key Set |
Material | Chrome Vanadium |
End Shape | Standard |
Description
Hex Key Set,Metric,10 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 5/8 Cut L (11574)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901750)
- INGERSOLL-RAND HAMMER AIR SET W/6 PC CHISEL/CASE 3000 (IR121-K6)
- DYNABRADE Dynorbital Supreme R.O. Sander 5In (56884)
- GROZ 8 Piece Torx? Torx? Key Set, 36121 (36121)
- GROZ 7 Piece Metric Hex Key Set, 36101 (36101)
- GROZ 7 Piece Metric Hex Key Set, 36120 (36120)
- GROZ 7 Piece SAE Hex Key Set, 36104 (36104)
- GROZ 25 Piece Metric/SAE Hex Key Set, 36130 (36130)
- GROZ 9 Piece Torx? Torx? Key Set, 36102 (36102)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15487 (15487)
- Groz Wrenches