Shop All Bench Vises
Groz
10-1/2" Heavy Duty Quick Action Woodworking Vise, 10-1/2" with
Mfr # 39014
Zoro # G7089881
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 10-1/2"
- Material Cast-iron
- Duty Rating Heavy Duty
- Max. Opening 11-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 39014
- Zoro # G7089881
- UPC # 816139014098
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 10-1/2" |
Details
Material | Cast-iron |
Duty Rating | Heavy Duty |
Max. Opening | 11-1/2" |
Item | Quick Action Woodworking Vise,10-1/2" |
Description
If you're looking for a heavy-duty vise, the Groz 39014 10-1/2" Quick Action Woodworking Vise is your solution. It will ensure that your work stays secure and in place while you work. The cast iron bench vise has a jaw width of 10 1/2". This quick action woodworking vise weighs 13 lbs. and has a max opening of 11 1/2". Its main components are made from durable cast iron, so it's designed to last. If you need a sturdy vise for your workshop or garage, this Groz 39014 10-1/2" Heavy Duty Quick Action Woodworking Vise is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Hand Tap Set, Series DWT, Imperial, 71614 Size, 4 Flutes, Right Hand Cutting Direction, Bottoming (DWTS7/16-14)
- AMPCO SAFETY TOOLS Hand Chisel, 7/16 In. x 5-3/4 In. (C-12A)
- MILWAUKEE TOOL SDS Max to SDS Plus Bit Adapter (48-03-3025)
- J.W. WINCO DIN653-M6-25-NI Flat Knurled Thumb Screw (6N25F48S)
- GROZ 7" Heavy Duty Plaine Screw Woodworking Vice, 7" with (39001)
- GROZ 6" Rapid Action Vise (35132)
- GROZ 5" Mechanic Bench Vise (35482)
- GROZ 7" Center Screw Type Vise (35216)
- GROZ Clamp, Quick Action, Woodworking, 12" (39180)
- GROZ 2" Steel Toolmakers Vise (35200)
- PRO-GRADE TOOLS Heavy Duty Swivel Bench Vise, 6" (59115)
- Groz Vises & Presses