Shop All Plier Sets
Groz
1 Piece Combination Pliers, CV Steel Shock-Proof, Anti-Slip Handle
Mfr # 31530
Zoro # G4707217
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Chrome Vanadium Steel
- Length 6"
- Features Induction Hardened Cutting Edges (52-60 HRC) For Cutting Soft, Medium Hard And Hard Wires
- Insulated / Uninsulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 31530
- Zoro # G4707217
- Country of Origin India
- Category Plier Sets
Dimensions
Length | 6" |
Details
Number of Pieces | 1 |
Material | Chrome Vanadium Steel |
Features | Induction Hardened Cutting Edges (52-60 HRC) For Cutting Soft, Medium Hard And Hard Wires |
Insulated / Uninsulated | Insulated |
Handle Type | Shock-Proof, Anti-Slip |
Item | Combination Pliers,CV Steel |
Description
The Groz Combination Pliers are the tool you need for your next project. With a cutting edge of 52-60 HRC, they can cut through soft, medium hard and hard wires. The pliers have induction hardened cutting edges for cutting soft, medium hard and hard wires. They also have a shock proof handle that is anti slip and insulated. This 6" length combination plier set has a chrome vanadium steel construction. If you want to complete your project with ease, the Groz Combination Pliers are what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Arsenal 5888 Cable Organizer (13788)
- PROTO Satin Combination Flare Nut Wrench 9/16" - 12 Point (J3754T)
- KO-KEN Bit Socket Slotted 3.7 x 24mm 40mm 1/2 Sq. Drive (4101-2)
- MITUTOYO Counter Tray for Ka Counter W Two Screws (53AAA375)
- GROZ 1 Piece Combination Pliers, CV Steel Shock-Proof, Anti-Slip Handle (31531)
- GROZ 3 Piece CRV Pliers Shock-Proof, Anti-Slip TPR Handle (31570)
- CHANNELLOCK 8 PC CODE BLUE (CLCBR-8)
- KNIPEX 11 Piece Tool Roll Two-Color Dual Component Handle (00 19 41)
- CHANNELLOCK Plier Set, 5 pcs. (CBR-5E)
- NWS Water Pump Plier Classic Plus 2 Piece set 2 count 10 in. w/Plastic Jaws (762)
- WESTWARD 3 Piece Locking Pliers Set Vinyl Grip Handle (1ECF5)
- Groz Pliers