Shop All Foot Valves
Groz
1" NPT Aluminum Foot Valve
Mfr # 45391
Zoro # G4709533
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT
- Body Material Aluminum
- Material of Construction Aluminum
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groz
- MFR # 45391
- Zoro # G4709533
- Country of Origin India
- Category Foot Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Details
Item | Foot Valve |
Connection Type | FNPT |
Body Material | Aluminum |
Material of Construction | Aluminum |
Description
Foot Valve,1 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cleanout Plug, Pipe Dia 2 1/2 In (CO2490-A25)
- DELTA 22 (T27859-CZ)
- CHICAGO FAUCET Manual, 7-1/4" to 8-3/4" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (631-ABCP)
- CHICAGO FAUCET Faucet, Deck Mount Meteri Ng (333-665PSHABCP)
- DIXON 6" Threaded Cast Iron Foot Valve (DFVS60)
- ECO-FLO Foot Valve, 1-1/4", Brass (EFFV125)
- LEGEND VALVE 1-1/2" T-448 IPS NL BZE FOOT V (105-477NL)
- CAMPBELL 1" FNPT Lead Free Bronze Spring Foot Valve (4101E)
- LEGEND VALVE 1" T-756 S.S. FOOT VALVE (113-465)
- LIQUIDYNAMICS 1" FNPT Steel Oil Foot Valve (950002)
- CAMPBELL 1-1/4" FNPT Lead Free Bronze Spring Foot Valve (4102E)
- Groz Foot Valves