Shop All Plant & Tree Support
Grow It Now
Poly Cone Plant Protectors
Mfr # 11InchPlantProtector
Zoro # G402710597
product price: $40.65
/pk 4, $10.16/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Height 0.1
- Width 12.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grow It Now
- MFR # 11InchPlantProtector
- Zoro # G402710597
- UPC # 793573932570
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Length | 27.1 |
Height | 0.1 |
Width | 12.8 |
Details
Material | Polyethylene |
Description
These poly plant protectors allow you to be the first to plant and last to harvest. Great for spring/fall use and can be reused year after year. Protect your plants from late frosts, and accelerate their growth with a Mini Greenhouse! This Plant Protector is a polyethylene dome designed to hold up against heavy winds and destructive frosts. Can be used in tandem with drip lines. Use garden staples to prevent winds from sending your protectors into your neighbor’s yard. Simply place around the plant, secure, and mound up dirt around the perimeter to create a good seal. Then just close the tops when it gets chilly and open them during warmer times. The Mini Greenhouses allow UV penetration to promote growth, plus there are no water cells to fill. 11"H has a 10" dia.; 18"H has a 14" dia. Package of 4.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Classic 8 Foot Windmill (SM07251)
- FIMCO Fimco Siphon Tube (5100452)
- CORE TARPS 100 ft L x 0.5 mm H x 100 ft W 5 Mil Tarp, Brown/Black, Polyethylene (CT-502-100X100)
- MTD Shoe-Blade Skid (703-0650)
- GROW IT NOW Poly Tube Tree Protectors (GINTree)
- GROW IT NOW 10Inh Raised Bed Corner Brkts 00135 (Model 226)
- MIRACLE-GRO Mg Leaf Shine 8 Oz (100720)
- GRANDOLDGARDEN Coropration Gardener's Blue Ribbon 13inch Rolling Plant Caddie (GR31312)
- TUBEX Tubex Combitube Tree Shelters (TC5)
- HEAT WAVE 110568 Rose & Bloom Continuous Release Plant Food; 4.5 lb. (HE29882)
- INTERNATIONAL CARAVAN PVC Resin Square 2-Tier Plant Stand, White (3189-WT)
- Grow It Now Plant & Tree Support