Shop All Air Cleaner Filters
Grovpure
Replacement Filter for Aspen
Mfr # GROV1-F
Zoro # G405129983
product price: $88.45
/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 0.3 microns
- For Use With Grovpure Aspen Air Purifier
- Features H13 HEPA Filter, Activated Carbon Filter, Polypropelene Pre-Filter
- Filter Efficiency 0.9997
- Height (In.) 11.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grovpure
- MFR # GROV1-F
- Zoro # G405129983
- UPC # 860005606719
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 0.3 microns |
Height (In.) | 11.9 |
Width (In.) | 8.9 |
Length (In.) | 8.9 |
Details
For Use With | Grovpure Aspen Air Purifier |
Item | Replacement Air Filter |
Features | H13 HEPA Filter, Activated Carbon Filter, Polypropelene Pre-Filter |
Filter Efficiency | 0.9997 |
Type | H13 HEPA and Activated Carbon |
Description
H13 HEPA Filtration
Activated Carbon Filter
Pre-Filter Traps Large Particles
Activated Carbon Filter
Pre-Filter Traps Large Particles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 50 ft. L, URE (2132-0250-2250)
- DR INFRARED HEATER Black 1500-Watt Indoor/Outdoor Carbon Infrared Patio Heater with Tripod and Remote Control (DR-338)
- ALL-FILTERS 16X16X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (16162.13 4PK)
- HUNTER Ceiling Fan Downrod, Steel, 12 In. L (22713)
- AIR HANDLER Filter, 11 In. D, 23 In. H, PK4 (4E435)
- DAYTON Replacement Filter, Pre-Filter, 2HPE1 (2HPE2)
- DYSON Dyson Purifier HEPA Filter (965432-01)
- GERMGUARDIAN Replacement Filter, HEPA, Gray (FLT9400)
- DAYTON Replacement Filter, HEPA, 2HPC3 (2HPD3)
- HONEYWELL Fr8000F1625 16" X 25" Trueclean (FR8000F162)
- XPOWER Mini Air Scrubber NFR9 9" Diameter Washable Outer Nylon Mesh Filter (NFR9)
- Grovpure Air Cleaner Filters