Shop All Electric Drum Pumps
Grovhac
Drum Pump, 115VAC, 1/4 HP, 50/60 Hz
Mfr # EFV-EO-40
Zoro # G4674783
product price: $782.99
/ea
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chemical Transfer
- Housing Material Polypropylene / PVDF
- Includes Pump and Motor Fully Assembled and Tested
- Inlet Size 1-1/4"
- Motor Type Electric AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grovhac
- MFR # EFV-EO-40
- Zoro # G4674783
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1-1/4" |
Overall Length | 45 5/8 in |
Suction Tube Outlet O.D. Size | 1-1/4" |
Suction Tube Length | 40 in |
Discharge Tube Outlet OD Size | 3/4" |
Manufacturers Warranty Length | 1 yr. |
Discharge Tube Length | 40" |
Outlet Size | 3/4" |
For Container Size | 55 gal |
Hose Length | 40 in |
Description
Electric Operated Drum Pump, Max. Outlet Pressure 46.2 psi, For Use With Chemical Transfer, Rated Voltage 115V AC, Hose Length 40 in, Suction Tube Length 40 in, Includes Bung Adapter No, Frequency (Hz) 50/60 Hz, Power Source Electric, Includes Discharge Hose No, Includes Nozzle No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS Tank Alert AB Alarm No Float (TAAB-01X)
- SCOPENEXT Polyethylene Siphon Pump for 5 Gallon Pails - 3 GPM (SNXSP602)
- ALFA LAVAL Seal Kit #1 Buna C216 Series Tri-Clover & Ampco (C216-1)
- STENNER Ferrules, 1/4 In, PK24 (MCAK200)
- GROVHAC Drum Pump, 115VAC, 1/3 HP, 50/60 Hz (EFV-EO-27)
- FLUX Electric Operated Drum Pump, Drum Pump Tube, Polypropylene, 60" Long, Electric Motor, 120V, 60Hz (24-ZORO0117)
- GPI Drum Pump, 12VDC, 1/3 HP (P-200H-2UR)
- FINISH THOMPSON. Finish Thompson ODP Variable Speed Electric Drum Pump Motor Only, 1/2HP, 115V 60Hz, (106655)
- BLUE DEF Tote Pump System, 120VAC, 60 Hz, 1 Phase (DEFTP120MN)
- FLUX Drum Pump, Polypropylene, 60" Long, Motor, 120V, 60Hz, 1ph, 500 W Power. For DEF Service. (24-ZORO0130)
- TERA PUMP Electric Drum Pump (TREDRUME)
- Grovhac Electric Drum Pumps