Shop All Electric Drum Pumps
Grovhac
Drum Pump, 115VAC, 1/3 HP, 50/60 Hz
Mfr # EFV-EO-27
Zoro # G8132722
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chemical Transfer
- Housing Material Polypropylene / PVDF
- Includes Pump and Motor Fully Assembled and Tested
- Inlet Size 1-1/4"
- Motor Type Electric AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grovhac
- MFR # EFV-EO-27
- Zoro # G8132722
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1-1/4" |
Discharge Tube Outlet OD Size | 3/4" |
Outlet Size | 3/4" |
Suction Tube Outlet O.D. Size | 1-1/4" |
Manufacturers Warranty Length | 1 yr. |
Suction Tube Length | 27 in |
Overall Length | 35 5/8 in |
Discharge Tube Length | 27" |
Hose Length | 27 in |
For Container Size | 30 gal |
Description
Electric Operated Drum Pump, Max. Outlet Pressure 46.2 psi, For Use With Chemical Transfer, Rated Voltage 115V AC, Hose Length 27 in, Suction Tube Length 27 in, Includes Bung Adapter No, Frequency (Hz) 50/60 Hz, Power Source Electric, Includes Discharge Hose No, Includes Nozzle No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flowmeter, Mechanical, 32 GPM, 3/4 In FNPT (12F736)
- DAYTON Liquid Operated, 316 SS, Jet (5NAT3)
- FILL-RITE Nozzle Retainer Kit (KIT300NR)
- FILL-RITE Junction Box Cover Kit (KIT700JC)
- GROVHAC Drum Pump, 115VAC, 1/4 HP, 50/60 Hz (EFV-EO-40)
- FLUX Drum Pump, Stainless Steel, 47" Long, Battery Operated Motor, 100W Power, 9 ft UHMWPE Hose (24-ZORO0082)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLP8)
- FLUX Drum Pump, Stainless Steel, 39" Long, Motor, 120V, 60Hz, 1ph, 500 Watts Power (24-ZORO0217)
- TERA PUMP Electric Pail Pump with Meter (TRPAIL-M)
- BLUE DEF Electric Drum Pump, 12VDC, 60 Hz, 1 Phase (DEFDP12V)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFS-40 & M3V Kit)
- Grovhac Electric Drum Pumps