Shop All Fire Hose Accessories
Groves
Tilting Hose Turntable, Steel, 250 ft.
Mfr # TT-27
Zoro # G3495740
product price: $1,665.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,665.99
Free 30-Day Returns
Key Features
- Material Steel
- For Hose Dia. 2 1/2 in
- Hose Capacity 250 ft
- Includes (1) Freestanding Leg
- Width 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groves
- MFR # TT-27
- Zoro # G3495740
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
For Hose Dia. | 2 1/2 in |
Width | 28 in |
Length | 32 in |
Height | 37 in |
Overall Width | 32 in |
Overall Length | 28 in |
Turntable Diameter | 27 in |
For Hose Diameter | 27 in |
Details
Item | Fire Hose Turntable |
Material | Steel |
Hose Capacity | 250 ft |
Includes | (1) Freestanding Leg |
Finish | Red Powder Coated |
Features | Heavy-Duty and Freestanding Leg |
Color | Red |
Includes Casters | Yes |
Includes Hose | No |
Hose Reel Primary Application | Fire Hoses |
Finish/Coating | Powder Coated |
Number of Casters | 2 |
Storage Device Material | Steel |
Includes Fire Hose | No |
Description
Fire Hose Turntable, Hose Capacity 250 ft, Includes Fire Hose No, Overall Height 38 in, Overall Length 28 in, Overall Width 32 in, Features Heavy-Duty and Freestanding Leg, Finish/Coating Powder Coated, For Hose Diameter 27 in, Hose Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBO 24in Pleated Bouffant Cap - Orange, 1000/CS, 1000PK (H204-24T)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-SM)
- BULWARK Arc Flash Rain Bib Overall, M, High Visibility Yllw (BXN4YE RG M)
- IRON AGE Work Boots, Comp, Brw, 9-1/2W, PR (IA0195)
- GROVES Fire Hose Rack, Steel, 1300 ft. (HC-64-2T)
- GROVES Mobile Hose Dryer, Steel, 250 ft. (MHD-80)
- GROVES Fire Hose Rack, Steel, 3000 ft. (HC-96-3T)
- JANDORF Bushing Af 7/8X9/16 Nyl (61403)
- REED Hydrant Wrench, 20 in. L, Steel (HWB)
- MOON AMERICAN Standard Hose Reel, 100 Ft x 1.5 In (1431-3)
- MOON AMERICAN Angle Hose Valve, Brass (171-1561)
- Groves Fire Protection