Shop All Gear Lockers
Groves
Single Sided Mobile Ready Rack, Chrome, 21 in D, 74 in H
Mfr # MSS-4/18
Zoro # G7803424
product price: $1,127.99
/ea
Free Shipping & Returns
$1,127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Mobile
- Overall Depth 21 in
- Number of Compartments 4
- Overall Height 74 in
- Number of Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groves
- MFR # MSS-4/18
- Zoro # G7803424
- Country of Origin China
- Category Gear Lockers
Dimensions
Overall Depth | 21 in |
Overall Height | 74 in |
Compartment Size | 18 in |
Overall Length | 72 in |
Depth | 21" |
Width | 72" |
Height | 79" |
Details
Item | Single Sided Mobile Ready Rack |
Mounting | Mobile |
Number of Compartments | 4 |
Number of Sides | 1 |
Load Capacity | 3500 lb. |
Color | Chrome |
Includes | (2) Hanging Hooks, Snap-On Plastic Name Plate with Slide-In Paper Label, (2) Levels Chrome-Plated Shelving and Dividers, Hanging Pole |
Material | Zinc Chromate |
Description
Turnout Gear Storage Rack, Mobile, Number of Sides 1, Number of Compartments 4, Compartment Size 18 in, Chrome, Overall Depth 21 in, Overall Height 74 in, Overall Length 72 in, Material Zinc Chromate, Includes (2) Hanging Hooks, Snap-On Plastic Name Plate with Slide-In Paper Label, (2) Levels Chrome-Plated Shelving and Dividers, Hanging Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL SAFE Hotel Safe, 0.66 cu ft, 35.2 lb, Not Rated Fire Rating (824 Off White 65)
- STALWART Small Parts Organizer Tool Box, White (75-TS2003)
- TRITON PRODUCTS 8-1/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (72818)
- METRO Wire Shelf, 14"D x 42"W, Chrome (1442NC)
- GROVES Mobile Red Rack, Red Powder-Coat, 40 in D, 79 in H (RMDS-6/24)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-3/20)
- GROVES Mobile Red Rack, Red Powder-Coat, 20 in D, 79 in H (RMSS-3/20)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-8/20)
- GROVES Mobile Red Rack, Red Powder-Coat, 20 in D, 79 in H (RMSS-3/24)
- SALSBURY Salsbury 30096 Master Control Key for Resettable Combination Lock of Open Access Designer Locker & Designer Gear Locker Door (30096)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24D, Vented Door, Gray (72024GY-U)
- Groves Gear Lockers