Shop All Gear Lockers
Groves
Single Sided Freestanding Ready Rack, Chrome, 21 in D, 74 in H
Mfr # FSS-8/18
Zoro # G2115158
product price: $1,767.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,767.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Mounting Free Standing
- Overall Height 74 in
- Color Chrome
- Number of Sides 1
- Overall Depth 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groves
- MFR # FSS-8/18
- Zoro # G2115158
- Country of Origin China
- Category Gear Lockers
Dimensions
Overall Height | 74 in |
Overall Depth | 21 in |
Overall Length | 144 in |
Compartment Size | 18 in |
Height | 74" |
Width | 144" |
Depth | 20" |
Details
Item | Single Sided Freestanding Ready Rack |
Mounting | Free Standing |
Number of Compartments | 8 |
Color | Chrome |
Number of Sides | 1 |
Load Capacity | 3500 lb. |
Includes | (2) Hanging Hooks, Snap-On Plastic Name Plate with Slide-In Paper Label, (2) Levels Chrome-Plated Shelving and Dividers, Hanging Pole |
Material | Zinc Chromate |
Description
Turnout Gear Storage Rack, Free Standing, Number of Sides 1, Number of Compartments 8, Compartment Size 18 in, Chrome, Overall Depth 21 in, Overall Height 74 in, Overall Length 144 in, Material Zinc Chromate, Includes (2) Hanging Hooks, Snap-On Plastic Name Plate with Slide-In Paper Label, (2) Levels Chrome-Plated Shelving and Dividers, Hanging Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In, Enamel (HD378)
- 80/20 Slide-In Economy T-Nut Block M8 (14131)
- AKRO-MILS 6 lb Shelf Storage Bin, Industrial Grade Polymer, 4 in W, 2.125 in H, 10.5625 in L, Blue (20416BLU)
- ZORO SELECT Silver Insulated Pallet Cover, 40 in W, 48 in L (56LA19)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-8/20)
- GROVES Mobile Red Rack, Red Powder-Coat, 40 in D, 79 in H (RMDS-6/24)
- GROVES Single Sided Mobile Ready Rack, Chrome, 21 in D, 74 in H (MSS-4/18)
- GROVES Mobile Red Rack, Red Powder-Coat, 20 in D, 79 in H (RMSS-3/20)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-3/20)
- GROVES Mobile Red Rack, Red Powder-Coat, 20 in D, 79 in H (RMSS-3/24)
- REMCON PLASTICS Remco Plastics 4-Tier 4 Door Box Plastic Locker, 15"W x 15"D x 18"H, Gray, Assembled (015001518BX1027)
- Groves Gear Lockers