Shop All Cylinder Trucks
Groves
Multipurpose Mobile Bottle Cart
Mfr # MBR-MP
Zoro # G8105711
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multiple Bottles Sizes
- Includes Wheels
- Height 39 1/4 in
- Empty Cart Weight 45 lb
- Depth 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groves
- MFR # MBR-MP
- Zoro # G8105711
- Country of Origin China
- Category Cylinder Trucks
Dimensions
Height | 39 1/4 in |
Depth | 23 in |
Width | 24 in |
Details
Item | Multipurpose Mobile Bottle Cart |
For Use With | Multiple Bottles Sizes |
Includes | Wheels |
Empty Cart Weight | 45 lb |
Cart Handle Type | D-Grip |
Cylinder Capacity | 9 |
Includes Wheels | Yes |
Description
Multipurpose Mobile Bottle Cart, 9 Cylinder Capacity, 23 in Depth, Includes Wheels Yes, Empty Cart Weight 45 lb, 24 in Width, D-Grip Cart Handle Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 30' Yellow Winch Straps w/ Flat Hook - Box of 10 (430FH-Y-BOX)
- BLICKLE Metric Caster (BKRA-VPA-126K)
- INGERSOLL-RAND Wire Rope, 30 ft. L (10084-30)
- LOUISVILLE Safety Shoe Kit, PR (PK137)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (861-16)
- MILWAUKEE HAND TRUCKS Steel Dual Cylinder Cart, with Tray (DC40143)
- SAFTCART Cylinder Trolley, 38 In. H, 100 lb. (MDE-6X)
- SAFTCART Cylinder Truck, 1 Cylinder, 5800 lb. (EZ LOAD-4L)
- SAFTCART Cylinder Truck, 2 Cylinder, 400 lb. (822-10)
- SAFTCART Cylinder Truck, 2 Cylinder, 400 lb. (613-10-FW)
- LITTLE GIANT TW-70, 8" Solid Rubber, 800 lbs Capacity (TW708SR3R)
- Groves Hand Trucks & Dollies