Shop All Fire Hose Accessories
Groves
Hose Washer, 46 in L x 40 in H x 24 in W
Mfr # RRHW
Zoro # G3495725
product price: $17,183.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$17,183.99
Free 30-Day Returns
Key Features
- For Hose Dia. 2 1/2 in
- Material Stainless Steel
- Includes Casters
- Water Connector Inlet Size 3/4 in Garden Hose
- Voltage 220 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groves
- MFR # RRHW
- Zoro # G3495725
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
For Hose Dia. | 2 1/2 in |
Water Connector Inlet Size | 3/4 in Garden Hose |
Width | 24 in |
Length | 46 in |
Height | 40 in |
For Maximum Hose Diameter | 2 1/2 in |
Details
Item | Hose Washer |
Material | Stainless Steel |
Includes | Casters |
Voltage | 220 V |
Standards | NFPA |
Amps | 30 A |
Features | No Reservoir Required |
Product Type | Hose Washer |
Description
Hose Washer, For Maximum Hose Diameter 2 1/2 in, Product Type Hose Washer, Material Stainless Steel, Features No Reservoir Required, Includes Casters, Standards NFPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coverall, 2XL, 25 PK, Blue, SMS, Zipper (PB127SBU2X002500)
- CONDOR Vertical Cylinder Storage, Capacity 18 (5CHL3)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (P2ASW15A000)
- NEVS Cryo Tube Labels 24x13mm for 0.5ml Tubes White Roll Form (LCR-121-W)
- GROVES Fire Hose Rack, Steel, 1300 ft. (HC-64-2T)
- GROVES Mobile Hose Dryer, Steel, 250 ft. (MHD-80)
- GROVES Fire Hose Rack, Steel, 3000 ft. (HC-96-3T)
- FLAMEFIGHTER Fire Bucket, 2.5 gal., Plastic (JPFB1)
- MOON AMERICAN Fire Hose Reel Cover - 36 In. X 8 In. Red Vinyl (138-3608)
- MOON AMERICAN Pin Rack Assembly, Plastic Nozzle, 75 Ft (142-0755)
- DIXON Double Male Hex NippleBR, 1.5"NPTx2.5"NST (DMH1525F)
- Groves Fire Protection