Shop All Clothing Hangers
Groves
Hanging Pole, For MFR No. MDS-8/18
Mfr # HP72
Zoro # G8034512
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 72 in L
- For Use With MFR No. MDS-8/18
- Accessory Type Hanging Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groves
- MFR # HP72
- Zoro # G8034512
- Country of Origin China
- Category Clothing Hangers
Dimensions
Dimensions | 72 in L |
Details
Item | Hanging Pole |
For Use With | MFR No. MDS-8/18 |
Accessory Type | Hanging Pole |
Description
Hanging Pole, For Use With MFR No. MDS-8/18, Dimensions 72 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Four-Socket Cross, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (30LX36)
- PARTNERS BRAND Anti-Slip Pallet Paper, 40" W, 48" L (KAS4840)
- DURHAM MFG. Durham Steel Scoop Compartment Box, Adjustable Compartment, 13-3/8 x 9-1/4 x 2 (215-95)
- GLOBAL EQUIPMENT Wire Mesh Panel, 4' x 8' (603323)
- GROVES Glove Hanger, For Use With Gloves (GDH-O)
- GROVES Open Loop Coat Hanger (DKH-O)
- GROVES Hanging Utility Hooks (BPH)
- GROVES Closed Loop Coat Hanger (DKH-C)
- HOME BASICS Home Basics 10-Piece Velvet Hangers, Navy (ZOR96136)
- ZORO SELECT 3/8-16X12 HANGER BOLT PLAIN CENTER ZINC (37192BH)
- FELLOWES Partition Clip, PK4 (75270)
- Groves Clothing Hangers