Shop All Fire Hose Accessories
Groves
Fire Hose Rack, Steel, 3000 ft.
Mfr # HC-96-3T
Zoro # G3495786
product price: $4,296.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$4,296.99
Free 30-Day Returns
Key Features
- For Hose Dia. 2 1/2 in
- Material Steel
- Hose Capacity 3000 ft
- Includes Casters
- Width 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groves
- MFR # HC-96-3T
- Zoro # G3495786
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
For Hose Dia. | 2 1/2 in |
Width | 34 in |
Height | 87 in |
Length | 104 in |
Overall Width | 34 in |
Overall Length | 104 in |
For Hose Diameter | 2-1/2 in |
Details
Item | Fire Hose Storage Rack |
Material | Steel |
Hose Capacity | 3000 ft |
Includes | Casters |
Finish | Red Powder Coated |
Hose Reel Primary Application | Fire Hoses |
Includes Hose | No |
Number of Casters | 4 |
Storage Device Material | Steel |
Includes Casters | Yes |
Hose Product Type | Mobile Fire Hose Rack |
Fire Hose Capacity | 3000 ft |
Base Motion Type | Stationary |
Includes Fire Hose | No |
Finish/Coating | Powder Coated |
Description
Fire Hose Storage Rack, Hose Capacity 3000 ft, Includes Fire Hose No, Overall Height 87 in, Overall Length 104 in, Overall Width 34 in, Base Motion Type Stationary, Finish/Coating Powder Coated, For Hose Diameter 2-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPPLER Chemical-Resistant Tape, 2'' x 60 yd, 24PK, Yellow, 24PK (99402YW)
- NMC Danger Unsafe Do Not Use Signed By___ Date___Tag, Pk25 (RPT34G)
- HEXARMOR Disposable Earplug, Refill Box, PK300 (18-13003)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (55KY47)
- GROVES Fire Hose Rack, Steel, 1300 ft. (HC-64-2T)
- GROVES Mobile Hose Dryer, Steel, 250 ft. (MHD-80)
- DIXON Storz Canadap, with Canadable, 4" (SC400-NL)
- MOON AMERICAN Heavy Duty Fire Hose Reel - 1-1/2 In. Diameter - 100 Ft Capacity - Steel (1430-3)
- FIRST ALERT First Alert KITCHEN5 Kitchen Fire Extinguisher 5-B:C, White (KITCHEN5)
- DIXON The Right Connection 17-176 Rocker Lug Cap with Chain, 2 in Nominal, FNPSH End Style, Cast Brass, Do (RFC200)
- MOON AMERICAN Standard Hose Reel, 100 Ft x 1.5 In (1431-3)
- Groves Fire Protection