Shop All Fire Hose Accessories
Groves
Fire Hose Rack, Steel, 1300 ft.
Mfr # HC-64-2T
Zoro # G3495759
product price: $2,336.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,336.99
Free 30-Day Returns
Key Features
- For Hose Dia. 2 1/2 in
- Material Steel
- Includes Casters
- Hose Capacity 1300 ft
- Height 79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groves
- MFR # HC-64-2T
- Zoro # G3495759
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
For Hose Dia. | 2 1/2 in |
Height | 79 in |
Width | 34 in |
Length | 72 in |
Overall Length | 72 in |
Overall Width | 34 in |
For Hose Diameter | 2-1/2 in |
Details
Item | Fire Hose Storage Rack |
Material | Steel |
Includes | Casters |
Hose Capacity | 1300 ft |
Finish | Red Powder Coated |
Includes Hose | No |
Hose Reel Primary Application | Fire Hoses |
Number of Casters | 4 |
Fire Hose Capacity | 1300 ft |
Includes Casters | Yes |
Hose Product Type | Mobile Fire Hose Rack |
Base Motion Type | Stationary |
Storage Device Material | Steel |
Finish/Coating | Powder Coated |
Includes Fire Hose | No |
Description
Fire Hose Storage Rack, Hose Capacity 1300 ft, Includes Fire Hose No, Overall Height 79 in, Overall Length 72 in, Overall Width 34 in, Base Motion Type Stationary, Finish/Coating Powder Coated, For Hose Diameter 2-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Warning Siren, Steel, Silver (SIREN-SV)
- UNITED Lab Coat, 2XL, Whit, 50in, Buttons, 3 Pockets (LCMXXL1)
- JJ KELLER Handbook, DOT Hazmat Requirements, English (57333)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 8 (XAN9P/8080AP536-08)
- GROVES Mobile Hose Dryer, Steel, 250 ft. (MHD-80)
- GROVES Fire Hose Rack, Steel, 3000 ft. (HC-96-3T)
- MOON AMERICAN Fire Hose Female/Male Hose Nipple - 1-1/2 In. NH Female X 1-1/2 In. NPT Male - Brass (357-1521561)
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 2-1/2 In. NH Female X 1-1/2 In. NH Male - Brass (369-2521521)
- MOON AMERICAN Fire Hose Cover, 24 In.L, 4 In.W, Red (132-3)
- LEGEND VALVE A93 1" NPT X 3/4" GHT (322-602)
- DIXON FNST 2-1/2"x MNPT 2", Hex Nipple BR (FM25F20T)
- Groves Fire Protection