Shop All Gear Lockers
Groves
Double Sided Mobile Ready Rack, Chrome, 36 in D, 74 in H
Mfr # MDS-8/18
Zoro # G2112446
product price: $1,600.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,600.99
Free 30-Day Returns
Key Features
- Mounting Mobile
- Overall Depth 36 in
- Number of Compartments 8
- Overall Height 74 in
- Number of Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groves
- MFR # MDS-8/18
- Zoro # G2112446
- Country of Origin China
- Category Gear Lockers
Dimensions
Overall Depth | 36 in |
Overall Height | 74 in |
Overall Length | 72 in |
Compartment Size | 18 in |
Depth | 36" |
Width | 72" |
Height | 79" |
Details
Item | Double Sided Mobile Ready Rack |
Mounting | Mobile |
Number of Compartments | 8 |
Number of Sides | 2 |
Load Capacity | 3500 lb. |
Color | Chrome |
Includes | (2) Apparel Hooks, Nameplate Label Holder, (2) Swivel Casters, (2) Foot Operated Brakes, Hanging Pole |
Material | Zinc Chromate |
Description
Turnout Gear Storage Rack, Mobile, Number of Sides 2, Number of Compartments 8, Compartment Size 18 in, Chrome, Overall Depth 36 in, Overall Height 74 in, Overall Length 72 in, Material Zinc Chromate, Includes (2) Apparel Hooks, Nameplate Label Holder, (2) Swivel Casters, (2) Foot Operated Brakes, Hanging Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Chrome (1PGG3)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 17 in H (EF6423.GY1)
- ZORO SELECT Open Head Transport Drum, Fiber, 5 gal, Unlined, Brown (17864)
- TENNSCO Caster Kit, 36 in W x 18 in D, Black (CK18BLK)
- GROVES Single Sided Mobile Ready Rack, Chrome, 21 in D, 74 in H (MSS-4/18)
- GROVES Mobile Red Rack, Red Powder-Coat, 20 in D, 79 in H (RMSS-3/24)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-3/20)
- GROVES Mobile Red Rack, Red Powder-Coat, 20 in D, 79 in H (RMSS-3/20)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-8/20)
- GROVES Mobile Red Rack, Red Powder-Coat, 40 in D, 79 in H (RMDS-6/24)
- LYON Wardrobe Locker, (3) Wide, (6) Tier, Steel, Powder Coated Finish, 36 in W, 18 in D, 78 in H (7GC53623SU)
- Groves Gear Lockers