Shop All Gear Lockers
Groves
Double Sided Freestanding Ready Rack, Chrome, 36 in D, 74 in H
Mfr # FDS-12/18
Zoro # G2115639
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,307.99
Free 30-Day Returns
Key Features
- Mounting Free Standing
- Overall Height 74 in
- Color Chrome
- Number of Sides 2
- Overall Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Groves
- MFR # FDS-12/18
- Zoro # G2115639
- Country of Origin China
- Category Gear Lockers
Dimensions
Overall Height | 74 in |
Overall Depth | 36 in |
Overall Length | 108 in |
Compartment Size | 18 in |
Width | 108" |
Height | 74" |
Depth | 20" |
Details
Item | Double Sided Freestanding Ready Rack |
Mounting | Free Standing |
Number of Compartments | 12 |
Color | Chrome |
Number of Sides | 2 |
Load Capacity | 3500 lb. |
Includes | (2) Hanging Hooks, Snap-On Plastic Name Plate with Slide-In Paper Label, (2) Levels Chrome-Plated Shelving and Dividers, Hanging Pole |
Material | Zinc Chromate |
Description
Turnout Gear Storage Rack, Free Standing, Number of Sides 2, Number of Compartments 12, Compartment Size 18 in, Chrome, Overall Depth 36 in, Overall Height 74 in, Overall Length 108 in, Material Zinc Chromate, Includes (2) Hanging Hooks, Snap-On Plastic Name Plate with Slide-In Paper Label, (2) Levels Chrome-Plated Shelving and Dividers, Hanging Pole
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 2 3/4 in W, 4 in H, 11 5/8 in L, Clear (QSB100CL)
- FLEMING SUPPLY Supply Parts and Tackle Toolbox with 5 compartments, 10.5 in H x 10 in W (161484USZ)
- BAMBOO Bamboo 5865 Bamboo Double Wall Shelf; 18 x 9 x 24 in. (5865)
- JOHN STERLING 10 IN White Elegante Shelf Bracket (RP-0053-10WT)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-3/20)
- GROVES Mobile Red Rack, Red Powder-Coat, 20 in D, 79 in H (RMSS-3/24)
- GROVES Mobile Red Rack, Red Powder-Coat, 40 in D, 79 in H (RMDS-6/24)
- GROVES Single Sided Mobile Ready Rack, Chrome, 21 in D, 74 in H (MSS-4/18)
- GROVES Mobile Red Rack, Red Powder-Coat, 20 in D, 79 in H (RMSS-3/20)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-8/20)
- GLOBAL INDUSTRIAL 3-Tier 9 Door Locker, 12Wx15Dx24H, Gray, Unassembled (493414GY)
- Groves Gear Lockers