Shop All Indoor Game Tables
Grover
Grover 133N-U Deluxe 3 Per Side Machine Heads Nickel
Mfr # 133N-U
Zoro # G803868736
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grover
- MFR # 133N-U
- Zoro # G803868736
- UPC # 82562660359
- Country of Origin China
- Category Indoor Game Tables
Description
Choose Grover Deluxe tuners for exceptional tuning stability and long-term reliability. Grover Deluxe tuners will add a touch of class to any guitar, and these tuners will last a lifetime. These tuners are an ideal replacement for most standard guitars, and come with all necessary mounting hardware. For stable tuning that you can rely on, get some Grover Deluxe tuning machines!
Features- Deluxe 3 Per Side Machine Heads Nickel
- Tuning machine heads for guitar
- Finish: Nickel
- Intended Instrument: Guitar
- Configuration: 3+3
- Gear Ratio: 14:01
- Dimensions: .359" hole size
- Country of Origin: United States
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Albany All-Weather Wicker Outdoor Gray 26"H Square Cocktail Table with Glass Top (AWWD05DD)
- MTD Spring-Nylon (10622B)
- ZORO SELECT Barrier Fence, 4ft. H, 50 ft. L, Orange (33L955)
- LANDSCAPERS SELECT Fork Manure Fiberglass 4 Tine, 54 in (BPJ-4F-OR)
- GROVER Grover CP64-U Leather Top Buckle Handle; Brown (CP64-U)
- DRUM WORKSHOP Matador 11 Quinto Natural Gold (M750S-AW)
- DESIGN TOSCANO Tara Harp Carrying Case (MD4722)
- PYLE Digital Musical Karaoke Keyboard - Portable Electronic Piano Keyboard with Built-in Rechargeable Bat (PKBRD6112)
- ESCALADE SPORTS STIGA ADVANTAGE PRO TABLE TOURNAMENT-QUALITY INDOOR TENNIS TABLE (T8581W)
- ARKAY Discount Standard Electric 10 Gauge Guitar Strings Light- Green (RK.E10G)
- PYLE Portable 49Keys Electronic Keyboard, PKBRD4112 (PKBRD4112)
- Grover Indoor Game Tables