Shop All Clothing Hangers
Grove
Hanging Pole, For MFR No. MSS-4/18
Mfr # HP72
Zoro # G8216494
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MFR No. MSS-4/18
- Dimensions 72 in L
- Accessory Type Hanging Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grove
- MFR # HP72
- Zoro # G8216494
- Country of Origin China
- Category Clothing Hangers
Dimensions
Dimensions | 72 in L |
Details
Item | Hanging Pole |
For Use With | MFR No. MSS-4/18 |
Accessory Type | Hanging Pole |
Description
Hanging Pole, For Use With MFR No. MSS-4/18, Dimensions 72 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Satin Nickel Laundry Valet (276LV-SN)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Gray (QGH705MOBGY)
- 80/20 Stand Slotted 4 Hole Zinc Hinge 15S 40S (12088)
- ECONOCO Grid Basket Racktopper for use with K40 and K41 (WRT40)
- ECONOCO Lingerie Hanger, 16", Loop Hook, PK100 (LIN/16-LH)
- HONEY-CAN-DO Security Hangers, Maple, PK24 (HNG-01733)
- ALBA Costumer Hanger, PK6 (ABAPMCIN6)
- WHITMOR Slack Hanger Set5 (6026-342)
- GROVES Closed Loop Coat Hanger (DKH-C)
- EAGLE GROUP Open, Loop Hangers, electropolished (OLH-EP)
- WHITMOR Skirt Hanger Set5 (6026-341)
- Grove Clothing Hangers