Shop All Speed Reducers
Grove Gear
IRONMAN 7/8IN 2IN 2.829HP 300:1 RIGHT ANGLE GEAR REDUCER
Mfr # GR-DXMQ852-300-R1-140 GR8525508.00
Zoro # G512180341
product price: $1,942.99
/ea
Free Shipping & Returns
$1,942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grove Gear
- MFR # GR-DXMQ852-300-R1-140 GR8525508.00
- Zoro # G512180341
- Country of Origin Unknown
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #29262 (29262)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 6 (1/2" M (HFZ1206YW4S)
- DIXON TSeries BallCoupler, 3/8", FemaleNPTF, 3/8" (3TF3)
- FASCO Motor, 1/50, 1/80, 1/140 HP, OEM Replacement Brand: Buck Stove Replacement For: 7163-6045 (D1138)
- GROVE GEAR IRONMAN 5/8IN 1IN 60:1 RIGHT ANGLE GEAR REDUCER (GRG-BMQ821-60-L-56)
- GROVE GEAR 56C 5/8IN 5/8IN 1.05HP 5:1 RIGHT ANGLE GEAR REDUCER (TMQ213-3)
- GROVE GEAR 5/8IN 1-1/4IN 1.333HP 25:1 RIGHT ANGLE GEAR REDUCER (EL-H-821-25-H1-20)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z293)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F715-5-B5-G)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 40:1 Ratio (HdRS133-40/1-L)
- NORD Speed Reducer, Right Angle, 56C, 20:1 (SK1SI40Y-56C-20:1)
- Grove Gear Gear Drives & Speed Reducers