Shop All Speed Reducers
Grove Gear
5/8IN 1-1/4IN 1.333HP 25:1 RIGHT ANGLE GEAR REDUCER
Mfr # EL-H-821-25-H1-20
Zoro # G509903786
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grove Gear
- MFR # EL-H-821-25-H1-20
- Zoro # G509903786
- Country of Origin Unknown
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, SS, Nom.Size. 1-3/16 In., PK100 (15100016-100)
- DODGE Tigear-2 Reducers And Accessories, 20Q10H56 TIGEAR-2 REDUCER (20Q10H56 TIGEAR-2 REDUCER)
- GAST Pump, Vacuum, 3/4 HP (1023-V131Q-G608NEX)
- TRITAN Bearings, Shielded, 5mm Bore Dia., ABEC 1 (625 ZZ PRX)
- GROVE GEAR 56C 5/8IN 5/8IN 1.05HP 5:1 RIGHT ANGLE GEAR REDUCER (TMQ213-3)
- GROVE GEAR IRONMAN 5/8IN 1IN 60:1 RIGHT ANGLE GEAR REDUCER (GRG-BMQ821-60-L-56)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 14:1 (F832B-14K-B5-M1)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4RP17)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 50:1 (F738-50E-B9-G)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z453)
- Grove Gear Gear Drives & Speed Reducers