No Product Image Available
Group 31

Tire Repair Patches, Dia 1/8 In., PK20


product price: $41.59
/pk 20, $2.08/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Metal
  • For Use On Radial and Bias Ply Tires
  • Application Chemical Vulcanization
  • Size 1-5/8"
  • Number of Pieces 20
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1-5/8"
Overall Length 2 1/4 in
Overall Width 1/8 in
Overall Diameter 1/8 in

Details

Material Metal
For Use On Radial and Bias Ply Tires
Application Chemical Vulcanization
Number of Pieces 20
Item Tire Repair Patches
Used For Tire Repair
Color Black
Product Type Patches & Plugs
Shape Round
Compatible Tire Type Automobile Tires, Light-Duty Truck Tires

Description

Tire Repair Patches, Product Type Patches & Plugs, Shape Round, Compatible Tire Type Automobile Tires, Light-Duty Truck Tires, Material Metal, Overall Diameter 1/8 in, Overall Length 2 1/4 in, Overall Width 1/8 in, Color Black, Number of Pieces 20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.