Shop All PVC Pipe Fittings
Groundtopper
LID VALVE BOX 6"" UNIVSL
Mfr # UNI6
Zoro # G3871599
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Groundtopper
- MFR # UNI6
- Zoro # G3871599
- UPC # 893685002007
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC Valve |
Material | PVC |
Description
Fits all 6 and 7 round valve boxes. One size fits all. Even fits PVC ABS cement and sewer drain pipes. Open finger hole. Contractor grade. Green.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Union Tee, 6mm Tube Size, Nylon, Black, 10 PK (3104 06 00)
- ANVIL 1/2" MNPT x 3/8" FNPT Galvanized Bushing (0319905485)
- CHICAGO FAUCET Double Bend Spout, Brass (HA8AE3JKABCP)
- ASAHI 1/2" Socket x Thread PVC Ball Valve 2-Way (1601005)
- THRIFCO PLUMBING 1 X 3/4 Inch INSERT RED COUPLING (6521040)
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (1WJP9)
- GENOVA Products Inc 30159 Pressure Cap PVC Slip 1.25 (6115489)
- ZORO SELECT PVC, Stainless Steel Union, Socket x FNPT, 3/4 in Pipe Size (8059-007SR)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. MPT X 1/2 in. D Slip PVC Pipe Adapter (PVC 02110 0600)
- PLASTIC TRENDS Cross Pvc Sdr 35 S&D 4 (P179)
- GENOVA PRODUCTS Genova Products V-106 6 in. PVC Sewer Coupling (V-106)
- Groundtopper PVC Pipe Fittings