Shop All Turn Signal Lights, and Side Marker Lights
This Product is Discontinued
Grote
XTL TRK BNDL KIT, STD. WHT, BTRY BOX/TAPE (Discontinued)
Mfr # 61K71
Zoro # G2568787
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lumens - Vehicle Lighting 185 lm
- Height - Vehicle Lighting 5/8 in
- Width - Vehicle Lighting 3/64 in
- Length - Vehicle Lighting 19 in
- Mounting - Vehicle Lighting High Bond Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 61K71
- Zoro # G2568787
- UPC # 089373006925
- Country of Origin United States
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 5/8 in |
Width - Vehicle Lighting | 3/64 in |
Length - Vehicle Lighting | 19 in |
Length | 18-37/64" |
Width | 5/8" |
Overall Width | 1/16 in |
Overall Height | 5/8 in |
Overall Length | 19 in |
Description
Truck Bed Lighting Kit, Flexibility Flexible, Operating Voltage 10-14V DC, Light Color White, Maximum Brightness 185 lm, Overall Length 19 in, Overall Width 1/16 in, Overall Height 5/8 in, Standards SAE J575/J1455/J2412/J2427/IP67/IP69K/J2139/J575/FMVSS302/J121239/J1113, Lighting Technology LED, Features White, 185 Lumens, Includes Battery Box, Tape, Light Type Flexible Strip Light, Mount Type Tape, Number of Bulbs 78
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.