Shop All Automotive Work & Scene Lighting
This Product is Discontinued
Grote
Work Light, Square Lens, LED (Discontinued)
Mfr # 63L51
Zoro # G3379332
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lens Material Polycarbonate
- Housing Color Black
- Light Output 2,800 lm
- Base Material Aluminum
- Lens Design Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 63L51
- Zoro # G3379332
- UPC # 089373174693
- Country of Origin Germany
- Category Automotive Work & Scene Lighting
Dimensions
Width - Vehicle Lighting | 3 in |
Length - Vehicle Lighting | 4 in |
Length | 2-61/64" |
Width | 3-15/16" |
Height - Vehicle Lighting | 5 in |
Overall Height | 5 in |
Overall Width | 3 in |
Overall Depth | 4 in |
Description
Work Light, Overall Depth 4 in, Lighting Technology LED, Overall Height 5 in, Head Shape Square, Overall Width 3 in, Electrical Connection Pigtail, Standards FMVSS108 S14.5.4, Base Material Aluminum, Current 1.5A at 27V, 3A at 13.5V, Features Flood Pattern, Housing Color Black, Housing Material Aluminum, Includes Mounting Hardware, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.