Shop All Automotive Work & Scene Lighting
Grote
Work Light, Square, LED, 1200 lm, 12/24VDC
Mfr # 63981
Zoro # G1574419
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-15/16"
- Current Drawn 1.4 A @12V, 0.7 A @24V
- Application Exterior
- Voltage 12 to 24V DC
- Height - Vehicle Lighting 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 63981
- Zoro # G1574419
- UPC # 089373150611
- Country of Origin United States
- Category Automotive Work & Scene Lighting
Dimensions
Width | 3-15/16" |
Height - Vehicle Lighting | 5 in |
Width - Vehicle Lighting | 2 1/4 in |
Length | 2-21/64" |
Length - Vehicle Lighting | 4 in |
Overall Height | 4 15/16 in |
Overall Depth | 2 5/16 in |
Overall Width | 2 1/4 in |
Description
Vehicle Work Light, IP Rating IP69K, Beam Type Flood, Overall Depth 2 5/16 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 4 15/16 in, Head Shape Square, Overall Width 2 1/4 in, Electrical Connection Pigtail, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards FMVSS J575E, Includes Electrical Connection Electrical Connection Not Included, Compatible Vehicle Type Universal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE BX/25 COATED MAG WEIGHT (MC225N)
- SHURFLO Replacement Screen Kit - 50 Mesh f/1/2", 3/4", 1" Strainers (94-726-00)
- PERFORMANCE TOOL Ignition Point File, W123C (W123C)
- K-TOOL INTERNATIONAL U-Clip/Screw Assortment, 170 Piece (KTI00084)
- GROTE Work Light Bar, 1000 lm, Rectangular, LED (64M21-5)
- GROTE Led Work Lamp Asm (Tractor) (63821)
- GROTE Work Light Bar, 1100 lm, Rectangular, LED (64M11-5)
- GROTE Clr-Top Mnt- Trap- Composite-Retail Pack, 63131-5 (63131-5)
- GROTE Work Light, 1100 lm, Rectangular, LED, 9" H (BZ501-5)
- GROTE Led Work Lamp-Flood Pattern-24 Volt, 63741 (63741)
- ECCO LED Flood Worklamp, Square, 6 LED, 12-24V (EW3006-F)
- Grote Automotive Lighting