Shop All Automotive Work & Scene Lighting
This Product is Discontinued
Grote
Work Light, Round, LED, 1790 lm, 10 to 48VDC (Discontinued)
Mfr # 64E01
Zoro # G3379323
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length - Vehicle Lighting 3 3/4 in
- Lens Design Hard Coated Polycarbonate, UV Resistant
- Mounting - Vehicle Lighting Bracket
- Light Output 1,790 lm
- Standards IESNA LM-79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 64E01
- Zoro # G3379323
- UPC # 089373153896
- Country of Origin United States
- Category Automotive Work & Scene Lighting
Dimensions
Length - Vehicle Lighting | 3 3/4 in |
Width - Vehicle Lighting | 2 13/16 in |
Diameter - Vehicle Lighting | 3 3/4 in |
Height - Vehicle Lighting | 4 in |
Overall Height | 4 in |
Overall Diameter | 3 3/4 in |
Overall Depth | 3 3/4 in |
Overall Width | 2 13/16 in |
Description
Work Light, Overall Depth 3 3/4 in, Lighting Technology LED, Overall Diameter 3 3/4 in, Overall Height 4 in, Head Shape Round, Overall Width 2 13/16 in, Electrical Connection Pigtail, Standards IESNA LM-79, Current 17.5 Watts, Features 1800 Lumen, Far Flood Pattern, Includes Pigtail, Pinch Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.