Shop All Automotive Work & Scene Lighting
Grote
Work Light Bar, Rectangular Lens, LED
Mfr # 64J11
Zoro # G3379350
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology - Vehicle Lighting LED
- Application Exterior
- Lens Shape - Vehicle Lighting Rectangular
- Features Far Flood Pattern
- Length 3-33/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 64J11
- Zoro # G3379350
- UPC # 089373169361
- Country of Origin China
- Category Automotive Work & Scene Lighting
Dimensions
Length | 3-33/64" |
Length - Vehicle Lighting | 14 in |
Width - Vehicle Lighting | 3 1/2 in |
Height - Vehicle Lighting | 4 in |
Overall Height | 3 1/8 in |
Overall Depth | 12 1/16 in |
Overall Width | 2 9/16 in |
Description
Vehicle Work Light, IP Rating IP69K, Beam Type Flood, Spot, Overall Depth 12 1/16 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 1/8 in, Head Shape Rectangular, Overall Width 2 9/16 in, Electrical Connection Pigtail, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards 3.3G Vibration Test, 400N Pull Test, ASTM B117, Includes Electrical Connection Electrical Connection Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENDYK TRLR LOCK KING PIN KA JENDYK E (3KJN1)
- BALDWIN FILTERS Air Filter, 12-13/32 x 15-1/2 in. (RS3512)
- CURT Class 3 Trailer Hitch with 2" Receiver, 13449 (13449)
- GATES Premium OE Micro-V Belt - Water Pump and Alternator, K030415 (K030415)
- GROTE Par 36 Rub Trctr/Utility- 12V Sld- Retai Tractor/Utl Lam, 64931-5 (64931-5)
- GROTE Vertex-Super Led-Clr-Hide-A-Way Light, 77931 (77931)
- GROTE Led Work Lamp (64W11)
- GROTE Work Light, 1100 lm, Rectangular, LED, 9" H (BZ501-5)
- GROTE Clr-Top Mnt- Trap- Composite-Retail Pack, 63131-5 (63131-5)
- GROTE Vertex-Super Led-Yel-Hide-A-Way Light, 77933 (77933)
- BUYERS PRODUCTS Narrow Profile 5 Inch Clear LED Strobe Light (8892701)
- Grote Automotive Lighting