Shop All Automotive Work & Scene Lighting
Grote
Work Light, 1600 lm, Round, LED, 6" H
Mfr # BZ101-5
Zoro # G2568723
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Output 1,600 lm
- Lighting Technology - Vehicle Lighting LED
- Width - Vehicle Lighting 2 1/4 in
- Voltage 9 to 32V
- Lens Shape - Vehicle Lighting Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # BZ101-5
- Zoro # G2568723
- UPC # 089373175645
- Country of Origin China
- Category Automotive Work & Scene Lighting
Dimensions
Width - Vehicle Lighting | 2 1/4 in |
Length - Vehicle Lighting | 4 1/2 in |
Height - Vehicle Lighting | 6 in |
Overall Diameter | 4 15/16 in |
Overall Depth | 4 1/2 in |
Description
Vehicle Work Light, IP Rating Not Applicable, Beam Type Flood, Overall Depth 4 1/2 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 9-30V DC, Lighting Technology LED, Overall Diameter 4 15/16 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection Blunt Cut Wires, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Not Applicable, Includes Electrical Connection Electrical Connection Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Marine Bt Receiver Stereo & Speaker Kit, PLMRKT36WT (PLMRKT36WT)
- MILES LUBRICANTS 55 gal. Drum, Anti-Wear Hydraulic Fluid, 46 ISO Viscosity (M001001001)
- PYLE Pyle Aqua Pro Marine 7.7" Speakers (PLMRX77)
- PARKER Bulkhead Union, Brass, 1/4" Tube Size (62PTCBH-4)
- GROTE Work Light, 1790 lm, Round, LED, 4-1/4" H (64G01-5)
- GROTE Work Light, Square, LED, 1200 lm, 12/24VDC (63981)
- GROTE LED Lamp (BZ201-5)
- GROTE Work Light Bar, Rectangular Lens, LED (64J31)
- GROTE Clr-Top Mnt- Trap- Composite-Retail Pack, 63131-5 (63131-5)
- GROTE Small Round Work Lamp (BZ141-5)
- BUYERS PRODUCTS Ultra Thin 4.5 Inch Green LED Strobe Light (8892249)
- Grote Automotive Lighting