Shop All Vehicle Bulbs & Lenses
This Product is Discontinued
Grote
Work Lamp, Large, Rectangle, Halogen, Clear (Discontinued)
Mfr # 63251-5
Zoro # G1983125
This Product is Discontinued
Key Features
- Includes Mounting Hardware
- Current Rating 2.7A
- Material DURAMOLD(TM)
- Lens Shape - Vehicle Lighting Rectangular
- Volt Bulb 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 63251-5
- Zoro # G1983125
- UPC # 089373105529
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Width - Vehicle Lighting | 3 1/4 in |
Length - Vehicle Lighting | 6 7/8 in |
Height - Vehicle Lighting | 5 1/2 in |
Overall Width | 3 1/4 in |
Overall Depth | 6 7/8 in |
Overall Height | 5 1/2 in |
Description
Vehicle Work Light, Beam Type Flood, Overall Depth 6 7/8 in, Mount Type Bracket, Operating Voltage 24V DC, Lighting Technology Halogen, Overall Diameter Not Applicable, Overall Height 5 1/2 in, Head Shape Rectangular, Overall Width 3 1/4 in, Electrical Connection Hardwired, Compatible Vehicle Type Tractor Trailers, Wattage 70 W, Current 2.7 A @ 24V, Features Corrosion Resistant, Shock Resistant, Housing Color Black, Housing Material Nylon, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.